RUST-OLEUM

RUST-OLEUM HARD HAT® Topcoat stainless steel 500ml

  • ERIKS:11305268
  • Manufacturer:8715743006319
Image 1
Hard Hat® Aerosol Topcoats 2100 are based on a fast drying short oil soya alkyd. The products are based on lead- and chromate free pigments.
  • Greater abrasion resistance
  • Better anti-corrosion properties than other metallics
  • Excellent UV resistance (does not discolour)
  • Resists acids, chemicals and alkalis
RUST-OLEUM Metallic Topcoats 2100 should be applied over RUST-OLEUM Hard Hat 2169/ 2182 Primers or properly prepared painted substrates; they can be recoated with RUSTOLEUM Hard Hat 2500 Clear. RUST-OLEUM Metallic Topcoats 2100 are intended for small maintenance jobs or for touch-up. RUST-OLEUM Metallic Topcoats 2100 should be used in light industrial exposures, normal humidity and interior applications.
Save to list

€25.26/ pieceexcl. VAT

€30.56incl. VAT

Sold per: 6Min. order: 6

6 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT®
Volume
500 ml
Packaging
Spray can
Function
Covering lacquer