RUST-OLEUM

RUST-OLEUM HARD HAT® Topcoat luminous red 500ml

  • ERIKS:23165951
  • Manufacturer:8715743006265
Image 1
Hard Hat® Aerosol Topcoats 200 are based on a fast drying short oil soya alkyd. The products are based on lead- and chromate free pigments.
  • Highly visible fluorescent coatings
  • Ideal for railings, signs, colour coding etc.
  • First apply matt white 2190 for best results
  • Finish with transparent topcoat for better gloss
  • To handle after 30 minutes (at 20°C)
  • Available in red, orange, yellow, green and blue

RUST-OLEUM Fluorescent Topcoats 2200 should be applied over RUST-OLEUM Hard Hat 2190 Flat White; for exterior applications it is recommended to recoat Fluorescent Topcoats 2200 with RUST-OLEUM Hard Hat 2500 Clear. RUST-OLEUM Fluorescent Topcoats 2200 are intended for safety marking or signalling. RUST-OLEUM Fluorescent Topcoats 2200 should be used in light industrial exposures, normal humidity and interior applications.
Save to list

€26.57/ pieceexcl. VAT

€32.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT®
Colour
Red
Volume
500 ml
Packaging
Spray can
Function
Covering lacquer
Degree of gloss
Matt