RUST-OLEUM

RUST-OLEUM HARD HAT® Topcoat bright aluminium 500ml

  • ERIKS:23165961
  • Manufacturer:8715743006302
Image 1
Hard Hat® Aerosol Topcoats 2100 are based on a fast drying short oil soya alkyd. The products are based on lead- and chromate free pigments.
  • Gloss or sparkling metallic appearance
  • To restore the metallic look of many different objects
  • For use on bare metal, galvanised, zinc primers or anti-rust primers
RUST-OLEUM Metallic Topcoats 2100 should be applied over RUST-OLEUM Hard Hat 2169/ 2182 Primers or properly prepared painted substrates; they can be recoated with RUSTOLEUM Hard Hat 2500 Clear. RUST-OLEUM Metallic Topcoats 2100 are intended for small maintenance jobs or for touchup. RUST-OLEUM Metallic Topcoats 2100 should be used in light industrial exposures, normal humidity and interior applications.
Save to list

€25.26/ pieceexcl. VAT

€30.56incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT®
Colour
Silver
Volume
500 ml
Packaging
Spray can