RUST-OLEUM

RUST-OLEUM HARD HAT® Stain blocker matt white 500ml

  • ERIKS:11932469
  • Manufacturer:8715743008313
Image 1
RUST-OLEUM® HARD HAT Aerosol 2990 Stainblocker is a matt white high-pigmented coating based on a plasticized acrylic resin for the permanent isolation of problem stains from nicotine, soot, tar and rust and the effects of moisture, graffiti and a numerous other colourings.
  • Matt white finish, best possible opacity (Non-yellowing)
  • Touch dry (in 5-10 minutes), Tack-free time: 10 min
  • Overcoat time: 30 min
  • For application on concrete, plaster, particle board existing coatings, wall paper etc.
  • Odourless. Recoatable with standard wall paints

RUST-OLEUM® HARD HAT Aerosol 2990 Stainblocker is a renovation paint which can be applied directly on ceilings, plaster, cement, wood, concrete, wallpaper, isolation walls, old paints, etc. RUST-OLEUM® HARD HAT Aerosol 2990 Stainblocker can be used as topcoat or can be recoated with standard wall paints.
Save to list

€15.35/ pieceexcl. VAT

€18.57incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT®
Colour
White
RAL-number
9010
Volume
500 ml
Packaging
Spray can
Degree of gloss
Matt