RUST-OLEUM

RUST-OLEUM HARD HAT® Marking paint fluorescent red 500ml

  • ERIKS:11932464
  • Manufacturer:8715743006340
Image 1
For quick and easy marking of construction and excavation sites, underground utilities and for traffic safety.
  • For marking difficult substrates
  • Best opacity, weather-resistant and watertight
  • For on metal, concrete, asphalt, gravel, soil, grass, wood, etc.
  • Even on slightly wet surfaces
  • Upside down spraying system
RUST-OLEUM Marking Paint 2300 should be used on metal, concrete, asphalt, gravel, soil and grass, etc. RUST-OLEUM Marking Paint 2300 is not water-soluble and should be used in light industrial exposures, normal humidity and interior applications. RUST-OLEUM Marking Paint 2300 is designed for quick and easy marking of construction and excavation sites, underground utilities and for traffic safety.
Save to list

€25.68/ pieceexcl. VAT

€31.07incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT®
Colour
Red
Volume
500 ml
Packaging
Spray can
Degree of gloss
Matt