RUST-OLEUM

RUST-OLEUM HARD HAT® Line marking aerosol blue 750ml

  • ERIKS:12968760
  • Manufacturer:8715743017780
Image 1
Durable line marking paint, based on a fast drying short oil alkyd, for drawing lines in parking areas, plants, warehouses, sports fields, stadiums and all sites where traffic control is required.
  • For use with RUST-OLEUM® line applicators
  • Adjustable line width from 5 to 10 cm
  • Light traffic possible after just 4 hours
  • Adheres to asphalt, concrete, grass, metal, wood, etc.
  • Also available in 500 ml
RUST-OLEUM Lining Paint 2300 should be used in light traffic exposure. RUST-OLEUM Lining Paint 2300 is designed for use together with the Rust-Oleum Lining Machine. RUST-OLEUM Lining Paint 2300 is ideal for drawing lines in parking areas, plants, warehouses, sports fields, stadiums and all sites where traffic control is required.
Save to list

€38.53/ pieceexcl. VAT

€46.62incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT®
Colour
Blue
RAL-number
5017
Volume
750 ml
Packaging
Spray can
Degree of gloss
Matt