RUST-OLEUM

RUST-OLEUM HARD HAT® Heat resistant top coat 2,5l black

  • ERIKS:12968748
  • Manufacturer:8715743017049
Image 1
Hard Hat® 1015 and 1078 are Heat Resistant Coatings based on a silicone modified alkyd resin.
  • For continuous temperatures up to 650°C
  • For peak temperatures up to 750°C
  • For on bare metal or slightly rusted surfaces
  • Ideal for engines, heat cannons, pipes, vents, etc.
  • To handle after 3 hours (at 20°C)
  • Available in black satin-matt and Aluminium
Save to list

€125.24/ pieceexcl. VAT

€151.54incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT®
Colour
Black
Volume
2500 ml
Packaging
Can
Function
Covering lacquer
Degree of gloss
Matt