RUST-OLEUM

RUST-OLEUM HARD HAT® GALVA ZINC-ALU Zinc topcoat sparkling aluminium 500ml

  • ERIKS:23165962
  • Manufacturer:8715743005909
Image 1
Hard Hat® Aerosols Zinc Aluminium Spray Bright Galvanizing 2117 is a fast drying zinc rich primer/topcoat based on an epoxy ester resin. The product contains pure zinc and aluminium as pigment and provides cathodic protection.
  • Zinc coating with sparkling aluminium particles
  • Resists 340 hours of salt spray testing (DIN 50021 SS)
  • The best compromise between a zinc spray and an aluminium spray
RUST-OLEUM Zinc Aluminium Spray 2117 should be used on damaged galvanized steel surfaces. RUST-OLEUM Zinc Aluminium Spray 2117 is intended to be applied on small areas or for touch-up. RUST-OLEUM Zinc Aluminium Spray 2117 should be used as a single coat in light industrial exposures, corrosive environments and high humidity areas.
Save to list

€26.57/ pieceexcl. VAT

€32.15incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT®
Colour
Silver
Volume
500 ml
Packaging
Spray can