RUST-OLEUM

RUST-OLEUM HARD HAT® GALVA EXPRESSE Zinc primer grey 500ml

  • ERIKS:23165901
  • Manufacturer:8715743005886
Image 1
Image 2
Image 1
Image 2
Hard Hat® Aerosol Galva Expresse 2180 is a very fast drying zinc rich primer based on a styrene-acrylic resin. The product contains pure zinc as pigment and provides excellent protection against corrosion.
  • Protection and quick drying in one
  • Tack free after just 5 minutes, to handle after 10 minutes
  • Ideal for production and construction environments
  • Resists 400 hours of salt spray testing (DIN 50021 SS)
RUST-OLEUM Galva Expresse 2180 should be used on new, bare steel or galvanised steel surfaces. RUST-OLEUM Galva Expresse 2180 is intended to be applied on small areas or for touch-up. RUST-OLEUM Galva Expresse 2180 can be recoated with non-saponifiable coatings. RUST-OLEUM Galva Expresse 2180 should be used as a primer or as a single coat in light industrial exposures, corrosive environments and high humidity areas.
Save to list

€23.86/ pieceexcl. VAT

€28.87incl. VAT

Sold per: 6Min. order: 6

3 In stock - Estimated delivery date 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT®
Colour
Grey
Volume
500 ml
Packaging
Spray can
Degree of gloss
Matt