RUST-OLEUM

RUST-OLEUM HARD HAT® Anti-rust primer grey 500ml

  • ERIKS:23165966
  • Manufacturer:8715743005879
Image 1
RUST-OLEUM® Hard Hat Aerosol Red Primer 2169 / Grey Pimer 2182 are fast drying primers based on a short oil soya alkyd. The products contain rust-inhibitive pigments and are lead- and chromate free.
  • Ready to recoat after just 10 minutes, to handle after 30 min.
  • For new or slightly rusty surfaces
  • Penetrates deeply into the surface and does not give rust a chance
  • Grey for light coloured topcoats and red for dark coloured topcoats
RUST-OLEUM Red Primer 2169 / Grey Primer 2182 should be used on new, bare or slightly rusted steel surfaces. RUST-OLEUM Red Primer 2169 / Grey Primer 2182 are intended to be applied on small areas or for touch-up. RUST-OLEUM Red Primer 2169 / Grey Primer 2182 should be used in light industrial exposures, normal humidity and interior applications and should be recoated with RUST-OLEUM Hard Hat Topcoats.
Save to list

€23.31/ pieceexcl. VAT

€28.21incl. VAT

68 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT®
Colour
Grey
Volume
500 ml
Packaging
Spray can
Function
Corrosion protection
Degree of gloss
Matt