RUST-OLEUM

RUST-OLEUM GALVA ZINC Zinc primer matt grey 1kg

  • ERIKS:11932434
  • Manufacturer:8715743008764
Image 1
Image 2
Image 1
Image 2
Hard Hat® Aerosol Zinc Spray Cold Galvanising Compound 2185 is a fast drying zinc rich primer based on an epoxy ester resin. The product contains pure zinc as pigment and provides cathodic protection.
  • Cathodic protection of bare and galvanised steel
  • 90% pure zinc in dry paint film
  • Resists 500 hours of salt spray testing (DIN 50021 SS)
  • To recoat within one hour, brush version after 4 hours
  • To recoat with HARD HAT® metallic sprays

RUST-OLEUM Zinc Spray 2185 should be used on new, bare steel or galvanised steel surfaces. RUST-OLEUM Zinc Spray 2185 is intended to be applied on small areas or for touch-up. RUST-OLEUM Zinc Spray 2185 can be recoated with non-saponifiable coatings. RUST-OLEUM Zinc Spray 2185 should be used as a primer or as a single coat in light industrial exposures, corrosive environments and high humidity areas.
Save to list

€51.84/ pieceexcl. VAT

€62.73incl. VAT

3 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
HARD HAT® GALVA ZINC
Colour
Grey
Packaging
Can
Degree of gloss
Matt