RUST-OLEUM

RUST-OLEUM EpoxyShield® ULTRA Water-based floor coating steel grey 5l

  • ERIKS:11932490
  • Manufacturer:8715743015793
Image 1
A quick-drying single pack water-based floor coating (epoxy-modified acrylic) for light to medium duty (normal foot traffic/limited vehicular traffic). Good resistance to diesel, motor oil, coolant fluid, various household chemicals and most types of tyre.
  • For light to medium traffic
  • Easy to apply
  • Touch dry after just 2 hours
  • Satin matt finish
  • Good resistance to car tyres and various chemicals

EpoxyShield® 5200 ULTRA can be applied on concrete floors which are completely clean, dry and treated with EpoxyShield® Sealer 5220. Do not apply to smooth and completely sealed concrete or concrete containing a curing compound. Such substrates will prevent a good adhesion. EpoxyShield® 5200 ULTRA can also be applied on old good adhering coatings.
Save to list

€165.74/ pieceexcl. VAT

€200.55incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
EpoxyShield® ULTRA
Packaging
Can
Colour
Grey
Volume
5000 ml