RUST-OLEUM

RUST-OLEUM EpoxyShield® Concrete sealer 5l

  • ERIKS:11932484
  • Manufacturer:8715743015885
Image 1
One component, water-based, concrete sealer based on a vinyl acrylic binder. It reduces dust production, protects the floor against liquid/chemicals and simplifies cleaning.
  • Single pack, easy to apply
  • Non yellowing clear finish (gloss)
  • Protects against moisture and road salts
  • Touch dry after just 1 hour
  • Ideal primer for EpoxyShield® ULTRA coatings

When EpoxyShield® Sealer is used as a finish, apply 2 coats. EpoxyShield® Sealer can also be used as a sealer/impregnation primer for EpoxyShield® 5200 ULTRA. Apply the sealer on bare and clean concrete floors.
Save to list

€120.65/ pieceexcl. VAT

€145.99incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
EpoxyShield®
Packaging
Can
Colour
Transparent
Volume
5000 ml