RUST-OLEUM

RUST-OLEUM CombiColor® Thinner 1l

  • ERIKS:11932435
  • Manufacturer:8715743008788
Image 1
Solvent-based Thinner based on aromatic hydrocarbons, used for thinning and/or cleaning 4200 Heat resistant coatings and 6400 Shopprimers.
  • Strong thinner
  • Increases flow properties
  • Can also be used to remove glue

Cleaning and/or Thinning solution for the following products:
  • 4215 Heat-resistant Topcoat
  • 4268 Heat-resistant Primer
  • 6400 Shopprimers
Save to list

€24.91/ pieceexcl. VAT

€30.14incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
CombiColor®
Colour
Transparent
Volume
1000 ml
Packaging
Can
Function
Dilutor