RUST-OLEUM

RUST-OLEUM CombiColor® Original Metal paint high-gloss white aluminium 400ml

  • ERIKS:11932553
  • Manufacturer:8715743013195
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
RUST-OLEUM® CombiColor Aerosols High Gloss 7300 are based on a urethane modified alkyd. Lead- and chromate-free - contains rust-inhibitive pigments for additional corrosion protection - good hiding properties - high gloss appearance.
  • Primer and topcoat in one
  • For application onto rust, bare metal
  • High coverage: 10.5 m² per litre
  • Sag resistant, no brush strokes
  • White spirit dilutable
  • Usable down to 5°C
RUST-OLEUM CombiColor Aerosols High Gloss 7300 can be applied directly on bare, manually derusted or with CombiPrimer Anti-Corrosion 3369/3380 primed steel. RUST-OLEUM CombiColor Aerosols High Gloss 7300 are intended for small maintenance jobs or for touch-up. RUST-OLEUM CombiColor Aerosols High Gloss 7300 should be used in light industrial exposures, normal humidity and interior applications.
Save to list

€24.50/ pieceexcl. VAT

€29.65incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
CombiColor®
Colour
White
RAL-number
9006
Volume
400 ml
Packaging
Spray can
Degree of gloss
High-gloss