RUST-OLEUM

RUST-OLEUM CombiColor® Original Metal paint high-gloss light blue 2,5l

  • ERIKS:11932564
  • Manufacturer:8715743012730
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
RUST-OLEUM® CombiColor Metal 7300/7400 coating is primer and topcoat in one, based on a urethane modified alkyd, providing good drying properties at low temperatures. The product contains rust-inhibitive pigments and is lead- and chromate free.
  • Primer and topcoat in one
  • For application onto rust, bare metal
  • High coverage: 10.5 m² per litre
  • Sag resistant, no brush strokes
  • White spirit dilutable
  • Usable down to 5°C
RUST-OLEUM CombiColor Original 7300/7400 should be applied on bare, manually derusted or with CombiPrimer Anti-Corrosion 3369/3380 primed steel. CombiColor Original is intended for brush and roller application and can also be applied by air spray. RUST-OLEUM CombiColor Original 7300/7400 offers corrosion protection in a light industrial environment. For metal structures in a more aggressive industrial environment, prior application of a RUST-OLEUM CombiPrimer Anti-Corrosion 3369/3380 is recommended.
Save to list

€131.75/ pieceexcl. VAT

€159.42incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
CombiColor®
Colour
Blue
RAL-number
5012
Volume
2500 ml
Packaging
Can
Degree of gloss
High-gloss