RUST-OLEUM

RUST-OLEUM CombiColor® Original Metal paint hammertone light grey 2,5l

  • ERIKS:11932653
  • Manufacturer:8715743013072
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
RUST-OLEUM® CombiColor Metal 7300/7400 coating is primer and topcoat in one, based on a urethane modified alkyd, providing good drying properties at low temperatures. The product contains rust-inhibitive pigments and is lead- and chromate free.
  • Primer and topcoat in one
  • For application onto rust, bare metal
  • High coverage: 10.5 m² per litre
  • Sag resistant, no brush strokes
  • White spirit dilutable
  • Usable down to 5°C

CombiColor Hammertone 7300 can be applied directly on bare, manually derusted or with CombiPrimer Anti-Corrosion 3369/3380 primed steel. CombiColor Hammertone 7300 is intended for brush and roller application and can also be applied by air spray. On properly primed or previously coated surfaces CombiColor Hammertone 7300 offers corrosion protection in a light industrial environment. For metal structures in a more aggressive industrial environment, application of an additional CombiPrimer Anti-Corrosion 3369/3380 is recommended or a second coat of CombiColor Hammertone 7300 can be applied.
Save to list

€131.75/ pieceexcl. VAT

€159.42incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
CombiColor®
Colour
Grey
Volume
2500 ml
Packaging
Can