RUST-OLEUM

RUST-OLEUM Anti-rust primer grey 3380 2,5l

  • ERIKS:11932478
  • Manufacturer:8715743013157
Image 1
RUST-OLEUM® CombiPrimer Anti-Corrosion 3369 Red / 3380 Grey are fast drying primers based on an aromatic free short oil alkyd resin. The products contain rust-inhibitive pigmentsand are lead- and chromate free.
  • Recoatable after 2 hours
  • For new / slightly rusted surfaces
  • Grey for light coloured topcoats
  • Red for dark coloured topcoats

RUST-OLEUM CombiPrimer should be used on new or prepared rusted steel surfaces to provide and enhance protection against corrosion. CombiPrimer Anti-Corrosion is primarily intended for brush application and can also be applied by roller and air spray. CombiPrimer Anti-Corrosion should be used in general industrial exposures, normal humidity and interior applications and should be recoated with CombiColor Original.
Save to list

€130.26/ pieceexcl. VAT

€157.61incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 03/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
CombiPrimer® 3380
Colour
Grey
Volume
2500 ml
Packaging
Can
Function
Corrosion resistant
Degree of gloss
Matt