RT

RT Gate valve Type: 315 Steel/Stainless steel With position indicator PN16 Flange DN300 Pressure rating flange: PN10

  • ERIKS:12711539
Image 1
Image 2
Image 1
Image 2
Cast steel gate valve, with internal non-rising stem, non-rising handwheel, position indicator, stainless steel sealing and flange connection, pressure class PN16.
Save to list

€6,164.00/ pieceexcl. VAT

€7,458.44incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RT
Type
315
Norm
EN (DIN)
Housing material
Steel
Material quality
1.0619
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN300
Connection
Flange
Pressure rating
PN16
Pressure rating flange
PN10
Flange finish
Raised face
Face to Face norm
EN 558, Series 14
Face to Face length
270 mm
Operation
Hand wheel, non-rising with non-rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
With position indicator
Yes
Sealing
Stainless steel
Wedge material
Steel
Spindle material
1.4404
Primary spindle seal material
Graphite
Material bonnet
1.0619
Bonnet gasket material
Graphite/stainless steel inlay
Actuator material
Steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
10 bar
DN
DN300
A
460 mm
H
930 mm
L
270 mm
M
400 mm
Weight
190 kg