RT

RT Gate valve Series: 340 Type: 533 Stainless steel/Stainless steel PN40 Flange DN65 Pressure rating flange: PN16

  • ERIKS:10057196
Image 1
Image 2
Image 1
Image 2
Stainless steel gate valve, with external rising stem, non-rising handwheel, stainless steel sealing and flange connection, pressure class PN25 or PN40.
Save to list

€2,510.40/ pieceexcl. VAT

€3,037.58incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RT
Series
340
Type
533
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4581
Nominal inner diameter
DN65
Connection
Flange
Pressure rating
PN40
Pressure rating flange
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 15
Face to Face length
270 mm
Operation
Hand wheel, non-rising with rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Wedge material
Stainless steel
Spindle material
1.4571
Primary spindle seal material
Graphite
Material bonnet
1.4581
Bonnet gasket material
Graphite/stainless steel inlay
Actuator material
Steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
16 bar
DN
DN65
A
185 mm
H
360 mm
L
270 mm
M
200 mm
Weight
31 kg