RT

RT Gate valve Series: 310 Type: 531 Stainless steel/Stainless steel PN16 Flange DN200

  • ERIKS:10057192
Image 1
Image 2
Image 1
Image 2
Stainless steel gate valve, with external rising stem, non-rising handwheel, stainless steel sealing and flange connection, pressure class PN16.
Save to list

€6,824.00/ pieceexcl. VAT

€8,257.04incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RT
Series
310
Type
531
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4581
Nominal inner diameter
DN200
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 14
Face to Face length
230 mm
Operation
Hand wheel, non-rising with rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Wedge material
Stainless steel
Spindle material
1.4571
Primary spindle seal material
Graphite
Material bonnet
1.4581
Bonnet gasket material
Graphite/stainless steel inlay
Actuator material
Steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
16 bar
DN
DN200
A
340 mm
H
760 mm
L
230 mm
M
300 mm
Weight
82 kg