RT

RT Gate valve Series: 210 Type: 309 Steel/Stainless steel PN16 Flange DN50

  • ERIKS:11810888
Image 1
Image 2
Image 1
Image 2
Cast steel gate valve, with external rising stem, non-rising handwheel, stainless steel sealing and flange connection, pressure class PN16.
Save to list

€755.60/ pieceexcl. VAT

€914.28incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RT
Series
210
Type
309
Norm
EN (DIN)
Housing material
Steel
Material quality
1.0619
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN50
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 14
Face to Face length
150 mm
Operation
Hand wheel, non-rising with rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Wedge material
Stainless steel
Spindle material
1.4021
Primary spindle seal material
Graphite
Material bonnet
1.0619
Bonnet gasket material
Graphite/stainless steel inlay
Actuator material
Steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
16 bar
DN
DN50
A
165 mm
H
315 mm
L
150 mm
M
200 mm
Weight
15 kg