




€30.76/ pieceexcl. VAT
€37.22incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | RL |
Type | 27 |
Material | PA6 |
Roller diameter | 60 mm |
Roller width | 60 mm |
Operating temperature | from -35 to 80 °C |
Thread Size | M 12 |