




€14.30/ pieceexcl. VAT
€17.30incl. VAT
51 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | RL |
Type | 11 |
Material | PA6 |
Roller diameter | 30 mm |
Roller width | 35 mm |
Operating temperature | from -35 to 80 °C |
Thread Size | M8 |