




€124.10/ pieceexcl. VAT
€150.16incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | R |
Type | 45 |
Material | PA6 |
Roller diameter | 90 mm |
Roller width | 135 mm |
Operating temperature | from -35 to 100 °C |
Thread Size | M20 |