




€43.25/ pieceexcl. VAT
€52.33incl. VAT
12 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | R |
Type | 27 |
Material | PA6 |
Roller diameter | 60 mm |
Roller width | 60 mm |
Operating temperature | from -35 to 100 °C |
Thread Size | M 12 |