




€25.74/ pieceexcl. VAT
€31.15incl. VAT
14 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | R |
Type | 15 |
Material | PA6 |
Roller diameter | 40 mm |
Roller width | 45 mm |
Operating temperature | from -35 to 100 °C |
Thread Size | M10 |