




€23.41/ pieceexcl. VAT
€28.33incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | N |
Type | N5⁄8" - 12 S |
Series | N |
Type | N5⁄8" - 12 S |
Number of teeth | 15 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Inner Diameter | 12 mm |
Norm | DIN 8187 |
Weight | 0.35 kg |
L | 80 mm |
W | M12 |