




€50.67/ pieceexcl. VAT
€61.31incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | N |
Type | N3⁄8" - 10 T |
Series | N |
Type | N3⁄8" - 10 T |
Number of teeth | 15 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Inner Diameter | 10 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.25 kg |
L | 70 mm |
W | M 10 |