




€76.03/ pieceexcl. VAT
€92.00incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | N |
Type | N3⁄4" - 20 D |
Series | N |
Type | N3⁄4" - 20 D |
Number of teeth | 15 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Inner Diameter | 20 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 1.35 kg |
L | 120 mm |
W | M20 |