




€30.60/ pieceexcl. VAT
€37.03incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | N |
Type | N3⁄4" - 12 S |
Series | N |
Type | N3⁄4" - 12 S |
Number of teeth | 15 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Inner Diameter | 12 mm |
Norm | DIN 8187 |
Weight | 0.55 kg |
L | 80 mm |
W | M12 |