




€60.35/ pieceexcl. VAT
€73.02incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | N |
Type | N1⁄2" - 12 T |
Series | N |
Type | N1⁄2" - 12 T |
Number of teeth | 15 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Inner Diameter | 12 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.5 kg |
L | 80 mm |
W | M 12 |