




€208.99/ pieceexcl. VAT
€252.88incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | N |
Type | N11⁄4" - 20 T |
Series | N |
Type | N11⁄4" - 20 T |
Number of teeth | 13 |
Pitch | 31.75 mm |
Pitch | 1 1/4 in |
Inner Diameter | 20 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 5.2 kg |
L | 160 mm |
W | M 20 |