




€72.45/ pieceexcl. VAT
€87.66incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | N |
Type | N11⁄4" - 20 S |
Series | N |
Type | N11⁄4" - 20 S |
Number of teeth | 13 |
Pitch | 31.75 mm |
Pitch | 1 1/4 in |
Inner Diameter | 20 mm |
Norm | DIN 8187 |
Weight | 2 kg |
L | 100 mm |
W | M20 |