




€284.09/ pieceexcl. VAT
€343.75incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | N |
Type | N11⁄2" - 20 T |
Series | N |
Type | N11⁄2" - 20 T |
Number of teeth | 11 |
Pitch | 38.1 mm |
Pitch | 1 1/2 in |
Inner Diameter | 20 mm |
Norm | DIN 8187 |
Weight | 6.2 kg |
L | 180 mm |
W | M20 |