




€189.32/ pieceexcl. VAT
€229.08incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | N |
Type | N11⁄2" - 20 D |
Series | N |
Type | N11⁄2" - 20 D |
Number of teeth | 11 |
Pitch | 38.1 mm |
Pitch | 1 1/2 in |
Inner Diameter | 20 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 4.25 kg |
L | 140 mm |
W | M 20 |