




€51.01/ pieceexcl. VAT
€61.72incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | N |
Type | N1" - 20 S |
Series | N |
Type | N1" - 20 S |
Number of teeth | 13 |
Pitch | 25.4 mm |
Pitch | 1 in |
Inner Diameter | 20 mm |
Norm | DIN 8187 |
Weight | 1.25 kg |
L | 100 mm |
W | M20 |