




€86.45/ pieceexcl. VAT
€104.60incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | N |
Type | N1" - 20 D |
Series | N |
Type | N1" - 20 D |
Number of teeth | 13 |
Pitch | 25.4 mm |
Pitch | 1 in |
Inner Diameter | 20 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 2.1 kg |
L | 120 mm |
W | M20 |