




€18.32/ pieceexcl. VAT
€22.17incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Type | N |
Series | N |
Type | N |
Number of teeth | 15 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Material | Steel C45 (1.0503) |
Weight | 0.27 kg |
C | 12 mm |
A | 12 mm |
B | 9.1 mm |
D | 76.36 mm |