




€13.32/ pieceexcl. VAT
€16.12incl. VAT
26 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Type | N |
Series | N |
Type | N |
Number of teeth | 15 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Material | Steel C45 (1.0503) |
Weight | 0.06 kg |
C | 9 mm |
A | 10 mm |
B | 5.3 mm |
D | 45.81 mm |