




€26.77/ pieceexcl. VAT
€32.39incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Type | N |
Series | N |
Type | N |
Number of teeth | 15 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Material | Steel C45 (1.0503) |
Weight | 0.47 kg |
C | 12 mm |
A | 12 mm |
B | 11.1 mm |
D | 91.63 mm |