




€13.83/ pieceexcl. VAT
€16.73incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Type | N |
Series | N |
Type | N |
Number of teeth | 15 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Material | Steel C45 (1.0503) |
Weight | 0.15 kg |
C | 9 mm |
A | 10 mm |
B | 7.2 mm |
D | 61.08 mm |