




€82.09/ pieceexcl. VAT
€99.33incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Type | N |
Series | N |
Type | N |
Number of teeth | 11 |
Pitch | 38.1 mm |
Pitch | 1.1/2 in |
Material | Steel C45 (1.0503) |
Weight | 1.93 kg |
C | 15 mm |
A | 20 mm |
B | 24.1 mm |
D | 135.23 mm |