






€277.63/ pieceexcl. VAT
€335.93incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | DR-A |
Type | DR-A 50 × 300 |
Series | DR-A |
Type | DR-A 50 × 300 |
Material | Aluminum (Housing & Core), Natural Rubber (Inserts) |
Application | Torsional spring |
Suitable for | Vibration damping and torque supports |
Size | 50 mm |
Width | 300 mm |
Height | 80 mm |
Length | 300 mm |
Finish | Blue Paint |