






€84.70/ pieceexcl. VAT
€102.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | DR-A |
Type | DR-A 38 × 120 |
Series | DR-A |
Type | DR-A 38 × 120 |
Material | Aluminum (Housing & Core), Natural Rubber (Inserts) |
Application | Torsional spring |
Suitable for | Vibration damping and torque supports |
Size | 38 mm |
Width | 120 mm |
Height | 60 mm |
Length | 120 mm |
Finish | Blue Paint |