






€30.16/ pieceexcl. VAT
€36.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | DR-A |
Type | DR-A 18 x 80 |
Series | DR-A |
Type | DR-A 18 x 80 |
Material | Aluminum (Housing & Core), Natural Rubber (Inserts) |
Application | Torsional spring |
Suitable for | Vibration damping and torque supports |
Size | 18 mm |
Width | 80 mm |
Height | 32 mm |
Length | 80 mm |
Finish | Blue Paint |