






€314.38/ pieceexcl. VAT
€380.40incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | AU |
Type | AU 50 |
Series | AU |
Type | AU 50 |
Material | Cast Iron, Steel (Housing & Core) and Natural Rubber (Inserts) |
Application | Oscillating Mounting, screening and conveying |
Suitable for | Elastic suspensions for screening and conveying |
Size | 50 mm |
Width | 120 mm |
Length | 105 mm |
Finish | Blue Paint |