






€162.12/ pieceexcl. VAT
€196.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | AU |
Type | AU 45 |
Series | AU |
Type | AU 45 |
Material | Aluminum, Steel (Housing & Core) and Natural Rubber (Inserts) |
Application | Oscillating Mounting, screening and conveying |
Suitable for | Elastic suspensions for screening and conveying |
Size | 45 mm |
Width | 100 mm |
Length | 100 mm |
Finish | Blue Paint |