






€1,963.56/ pieceexcl. VAT
€2,375.91incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | ABI-HD |
Type | ABI-HD 50-2 |
Series | ABI-HD |
Type | ABI-HD 50-2 |
Material | Stainless Steel |
Application | Oscillating Mounting, screening and conveying |
Suitable for | Elastic suspensions for screening and conveying |
Size | 50 mm |
Width | 200 mm |
Height | 376 mm |
Length | 200 mm |
Finish | Blue Paint |