






€925.92/ pieceexcl. VAT
€1,120.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Series | ABI-HD |
Type | ABI-HD 45 |
Series | ABI-HD |
Type | ABI-HD 45 |
Material | Stainless Steel |
Application | Oscillating Mounting, screening and conveying |
Suitable for | Elastic suspensions for screening and conveying |
Size | 45 mm |
Width | 100 mm |
Height | 356 mm |
Length | 100 mm |
Finish | Blue Paint |